Shop All General Purpose Metal Shelving
New Age
Shelf, Adjust, HD, 42"x18", Welded Aluminum
Mfr # 1842HD
Zoro # G8056785
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Capacity 2000 lb.
- Width 42"
- Depth 18"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1842HD
- Zoro # G8056785
- UPC # 715347105508
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Width | 42" |
Depth | 18" |
Details
Item | Shelf,Adjust,HD,42"x18",Welded Aluminum |
Shelf Capacity | 2000 lb. |
Material | Aluminum |
Description
Shelf,Adjust,HD,42 In.x18 In.,Welded Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT MANCHESTER BLACK 8"" (200M BLK 8)
- DC CARGO 93in-102in E-Track Shoring Beam Cargo Bar For Trailer, Aluminum (AB102T)
- AZAR DISPLAYS 5"H Chrome Wire Basket, PK2 (300625)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 102 in W, 42 in D (184209635096DS)
- ECONOCO Melamine Shelf 48" L x 13" D, 2 PK (TSF481H)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Steel Wire Deck Industrial Storage Rack (41659)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- DURAMAX Industrial Metal and Wood Storage Shelving (68060)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (F7711-24HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-4824-5HG)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 48inW x 24inD x 96inH, Gray (236645)
- New Age General Purpose Metal Shelving