Shop All General Purpose Metal Shelving
New Age
Shelf, Adjust, HD, 42"x15", Welded Aluminum, Width: 48"
Mfr # 1548HD
Zoro # G8056487
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Capacity 2000 lb.
- Width 48"
- Material Aluminum
- Depth 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1548HD
- Zoro # G8056487
- UPC # 715347105201
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Width | 48" |
Depth | 15" |
Details
Item | Shelf,Adjust,HD,42"x15",Welded Aluminum |
Shelf Capacity | 2000 lb. |
Material | Aluminum |
Description
Shelf,Adjust,HD,42 In.x15 In.,Welded Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F4523-12HG)
- ADVANCE TABCO Drawer Bracket for 24" Wide Tables (TA-90-24)
- KNAPE & VOGT John Sterling Bronze Bracket 12 Ga. 6 in. L 100 lb (RP-0087-6BRZ)
- BARSKA Keypad Fireproof Jewelry Safe, 2.75 cu ft (AX13614)
- GLOBAL INDUSTRIAL 5 Shelf, 18 Ga Closed Steel Shelving, Starter, 36inW x 24inD x 85inH, Gray (236720)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F4711-12HG)
- EJOY 48in W Steel Shelving Unit (48inRack)
- TENNSCO Additional Shelf Level 96"W x 36"D (1)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (F7713-12HG)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1236)
- GLOBAL INDUSTRIAL 6 Shelf, Open Steel Shelving Unit, 36inW x 18inD x 39inH, Gray (239601)
- New Age General Purpose Metal Shelving