Shop All General Purpose Metal Shelving
New Age
Shelf, Adjust, HD, 36"x30", Welded Aluminum
Mfr # 3036HD
Zoro # G8057695
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Shelf Capacity 2000 lb.
- Width 36"
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 3036HD
- Zoro # G8057695
- UPC # 715347131729
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Width | 36" |
Depth | 30" |
Details
Item | Shelf,Adjust,HD,36"x30",Welded Aluminum |
Material | Aluminum |
Shelf Capacity | 2000 lb. |
Description
Shelf,Adjust,HD,36 In.x30 In.,Welded Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 36 in H, (1) Wide, (2) Openings, Medium Gray (DTS-121836-AMG)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread Dust Cap (493514)
- LEWISBINS LEWISBins Snap-On Card Holders - 7-3/4" x 4-1/4" (CH10)
- DURHAM MFG Shelving, Enclosed, 12 Gauge, 18"x48"x60" (5006-3S-95)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 6 Shelves, Steel (6SH-1832-72)
- ECONOCO Melamine Shelf for Round Racks (ROUNDSMAB)
- ECONOCO Linea Collection 4 Shelf Etagere in Stat (LNET1616)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- DUNNAGE-RACK Solid Top Shelf 66"W x 24"D (ST6624)
- New Age General Purpose Metal Shelving