Shop All General Purpose Metal Shelving
New Age
Shelf, Adjust, HD, 30"x18", Welded Aluminum, Depth: 18"
Mfr # 1830HD
Zoro # G8056758
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Capacity 2000 lb.
- Width 30"
- Material Aluminum
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1830HD
- Zoro # G8056758
- UPC # 715347105423
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Width | 30" |
Depth | 18" |
Details
Item | Shelf,Adjust,HD,30"x18",Welded Aluminum |
Shelf Capacity | 2000 lb. |
Material | Aluminum |
Description
Shelf,Adjust,HD,30 In.x18 In.,Welded Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy Slide In T-Nut 19 X 19 X 4 M6 (14128)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- LOWELL Rack Drawer wlock 2Ux14D (UDEL-214)
- EQUIPTO VG Plastic Post Cap White (10177W)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 4 Shelves, Steel (4SH-3060-72)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 4 Shelves, Steel (4SH-1832-72)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel (DD8006SX)
- CHILDCRAFT Mobile Open Adjustable Shelving Unit with Locking Casters, 3 Shelves (1558449)
- GLOBAL INDUSTRIAL 6 Shelf, Open Steel Shelving Unit, 36inW x 18inD x 39inH, Gray (239601)
- LORELL Narrow Steel Shelving 30" Height x 30" Width x 12" Depth (66962)
- PALRAM Palram - Canopia HG1019 Aluminum Heavy Duty Shelf Kit - 25 x 16.5 ft. - Silver (HG1019)
- New Age General Purpose Metal Shelving