Shop All General Purpose Metal Shelving
New Age
Shelf, Adj, T-Bar, 60"x24", Welded Aluminum
Mfr # 2460TB
Zoro # G8057616
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Capacity 1500 lb.
- Width 60"
- Material Aluminum
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Age
- MFR # 2460TB
- Zoro # G8057616
- UPC # 715347106383
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Width | 60" |
Depth | 24" |
Details
Item | Shelf,Adj,T-Bar,60"x24",Welded Aluminum |
Shelf Capacity | 1500 lb. |
Material | Aluminum |
Description
Shelf,Adj,T-Bar,60 In.x24 In.,Welded Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-5295)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16-1/2 in W, 11 in H, 18 in L, Blue (K-QUS270BL-1)
- EKENA MILLWORK Morris Steel Bracket, Hammered White 3"W x 8"D x 8"H (BKTM03X08X08MOHWH)
- ECONOCO Mondo Mannequins Male Full Round Butt Hip Form, Fleshtone (TOR-3)
- JARKE Ez-Glide Shelf 48" x 48" (EZSH4848)
- DURAMAX Industrial Metal and Wood Storage Shelving (68060)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- AIGNER INDEX Label Holder, Moveable Shelf, Clear (10 pcs/pkg) (BS5108)
- ZORO SELECT Shelf Push Handle 18", Chrome (5GRR2)
- VESTIL Metal Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Stainless Steel (SSS-2448)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 18D x 96H, 5 Shelves, No Deck (790CP36)
- New Age General Purpose Metal Shelving