Shop All General Purpose Metal Shelving
New Age
Shelf, Adj, T-Bar, 42"x20", Welded Aluminum
Mfr # 2042TB
Zoro # G8057257
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Capacity 1500 lb.
- Depth 20"
- Width 42"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 2042TB
- Zoro # G8057257
- UPC # 715347105850
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Depth | 20" |
Width | 42" |
Details
Item | Shelf,Adj,T-Bar,42"x20",Welded Aluminum |
Shelf Capacity | 1500 lb. |
Material | Aluminum |
Description
Shelf,Adj,T-Bar,42 In.x20 In.,Welded Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Leveler Foot Kit, 7 In. W, 6 In. D, 4PK (25952)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (CBX-1D-DS4D-48)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3258-2A-HG)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 23 5/8 in L, Red (QSB205RD)
- QUANTUM STORAGE SYSTEMS Shelf Hanger/Rail Rod 60" W, SS (GR60S)
- RUBBERMAID SHELF MESH 36""X16"" WHT (41642)
- LEWISBINS LEWISBins Snap-On Card Holders - 7-3/4" x 4-1/4" (CH10)
- ZORO SELECT Shelf S Hook, 1-5/16", Zinc, 8PK (5GRP8)
- DURHAM MFG Metal Shelf, 24"D x 60"W x 2"H, Steel (HDS-2460-95)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (DD8031SX)
- ECONOCO Grid Shelf 24" x 15", Chrome, 4PK (GWS/93)
- New Age General Purpose Metal Shelving