Shop All General Purpose Metal Shelving
New Age
Shelf, Adj, T-Bar, 42"x18", Welded Aluminum
Mfr # 1842TB
Zoro # G8056916
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Capacity 1500 lb.
- Width 42"
- Depth 18"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1842TB
- Zoro # G8056916
- UPC # 715347105539
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Width | 42" |
Depth | 18" |
Details
Item | Shelf,Adj,T-Bar,42"x18",Welded Aluminum |
Shelf Capacity | 1500 lb. |
Material | Aluminum |
Description
Shelf,Adj,T-Bar,42 In.x18 In.,Welded Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Yellow (30288YELLO)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 4 1/4 in W, 4 1/4 in H, 6 PK (DUS245)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 4 Shelves, Chrome (1PGF5)
- FOLDING GUARD Wire Partition Post, 8 ft (P8)
- DUNNAGE-RACK Solid Top Shelf 66"W x 24"D (ST6624)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 6 Shelves, Steel (DD8261SX)
- ECONOCO Straight Shelf, Bullnose, 23" x 15", 6PK (ES5/B)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-1836)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-1236)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- LITTLE GIANT Metal Shelving Unit, 24"D x 36"W x 72"H, 6 Shelves, Reinforced Steel (6SHP-2436-72)
- New Age General Purpose Metal Shelving