Shop All General Purpose Metal Shelving
New Age
Shelf, Adj, T-Bar, 42"x15", Welded Aluminum
Mfr # 1542TB
Zoro # G8056469
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Capacity 1500 lb.
- Width 42"
- Material Aluminum
- Depth 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1542TB
- Zoro # G8056469
- UPC # 715347105195
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Width | 42" |
Depth | 15" |
Details
Item | Shelf,Adj,T-Bar,42"x15",Welded Aluminum |
Shelf Capacity | 1500 lb. |
Material | Aluminum |
Description
Shelf,Adj,T-Bar,42 In.x15 In.,Welded Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Black (TA4R462472-09)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 12 X 12, 8Ft High, No Top (FL3H121208)
- TENNSCO Flared Leg, 3-1/2 W x 30 D x 32 H, Gray (L-3230 MED GREY)
- ULTRATECH Pop Up Fill Gauge (9985)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- DURASHELF Vented Shelf 96"W x 24"D (S9624)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59700)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 72"W x 24"D x 72"H, 4 Shelves, Gray (236619)
- JARKE Ez-Glide Shelf 48" x 48" (EZSH4848)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8090SH)
- ECONOCO Linea Collection 4 Shelf Etagere in Stat (LNET1616)
- New Age General Purpose Metal Shelving