Shop All General Purpose Metal Shelving
New Age
Shelf, Adj, T-Bar, 36"x15", Welded Aluminum
Mfr # 1536TB
Zoro # G8056520
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Capacity 1500 lb.
- Depth 15"
- Width 36"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1536TB
- Zoro # G8056520
- UPC # 715347105157
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Depth | 15" |
Width | 36" |
Details
Item | Shelf,Adj,T-Bar,36"x15",Welded Aluminum |
Shelf Capacity | 1500 lb. |
Material | Aluminum |
Description
Shelf,Adj,T-Bar,36 In.x15 In.,Welded Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 18 in L, White, 25 PK (BINBWZ318)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Clear (QUS265CL)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 16-1/2 in L, 10-7/8 in W, 6 in H (DG92060BL)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 17 5/8 in L, Gray (QED604GY)
- DUNNAGE-RACK Solid Top Shelf 96"W x 24"D (ST9624)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 6 Shelves, Steel (DD8261SX)
- KENECO 48" Roller Track with Clips for Gravity Flow Racks (48TRACK-C)
- ORGANIZED LIVING Freedom Rail 16 in. W X 48 in. L Steel Ventilated Shelf (1813-1648-11)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- LYON Shelf, 20 ga, Steel, Load Capacity 850 lb (DDJ1021171)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 5 Shelves, Steel (DT5710-12HG)
- New Age General Purpose Metal Shelving