Shop All General Purpose Metal Shelving
New Age
Shelf, Adj, T-Bar, 30"x20", Welded Aluminum
Mfr # 2030TB
Zoro # G8057150
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Capacity 1500 lb.
- Depth 20"
- Material Aluminum
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 2030TB
- Zoro # G8057150
- UPC # 715347105768
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Depth | 20" |
Width | 30" |
Details
Item | Shelf,Adj,T-Bar,30"x20",Welded Aluminum |
Shelf Capacity | 1500 lb. |
Material | Aluminum |
Description
Shelf,Adj,T-Bar,30 In.x20 In.,Welded Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf 24"x48", Chrome Plated (2448NC)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW98)
- TRESTON Spacemiser for 551/554 Ser, Holds 12 Cabinets (12-550ESD)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Green (30164GREENBLANK)
- TENNSCO Additional Shelf, 36 in.Wx12 in.Dx1 in.H (ES-12)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving 3-Shelf 12"Dx30"Wx30"H, Black (22539)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 18D x 96H, 5 Shelves, No Deck (790CP36)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 5 Shelves, Steel (5SH-1832-72)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F4523-12HG)
- ECONOCO Duron Shelf, 13" x 24", White, PK4 (DA224W)
- New Age General Purpose Metal Shelving