Shop All General Purpose Metal Shelving
New Age
Shelf, Adj, Solid Brute, 36" x 20", Aluminum
Mfr # 2036SB
Zoro # G8057220
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Shelf Capacity 800 lb.
- Depth 20"
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 2036SB
- Zoro # G8057220
- UPC # 715347105799
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Depth | 20" |
Width | 36" |
Details
Item | Shelf,Adj,Solid Brute,36" x 20",Aluminum |
Material | Aluminum |
Shelf Capacity | 800 lb. |
Description
Shelf,Adj,Solid Brute,36 In. x 20 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Rectangular Tubing 24" L, Chrome, 10PK (RE2)
- DURHAM MFG Rack for 11x6-3/4x1-3/4 Compartment Box (290-95)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 1600 lb., Straight (RW3072)
- SAFCO Wire Shelving, w/ 4 Shelves/4 Posts, 500Lb Cap, 36"x18"x72", BK (SAF5276BL)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (5711-24HG)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 5 Shelves, Steel (DT5710-12HG)
- JARKE Ez-Glide Shelf 48" x 48" (EZSH4848)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F4513-12HG)
- New Age General Purpose Metal Shelving