Shop All Peelers, Cutters and Slicers
New Age
Roll In Stepped Angle Rack, 12 PR Slides
Mfr # 1635
Zoro # G2308181
product price: $1,108.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,108.99
Free 30-Day Returns
Key Features
- Pan Size 12 x 20 in, 18 x 26 in
- Construction All Welded Aluminum
- Material Aluminum
- Caster Type Swivel Platform
- Caster Temp. Rating 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1635
- Zoro # G2308181
- UPC # 715347130708
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Dimensions
Pan Size | 12 x 20 in, 18 x 26 in |
Width | 24 1/2 in |
Depth | 24 1/2 in |
Height | 64 1/2 in |
Size | Full Size |
Compatible Sheet Pan Size | Full Size, Half Size |
Compatible Pan/Tray Dimensions | 13 x 18 in, 18 x 26 in |
Details
Item | Angle Rack |
Construction | All Welded Aluminum |
Material | Aluminum |
Caster Type | Swivel Platform |
Caster Temp. Rating | 180 Degrees F |
Number of Slots | 12 |
Color | Silver |
Load Capacity | 700 lb |
NSF Certified | Yes |
Product Type | Angle Pan Rack |
Brake | No |
Caster Maximum Temperature Rating | 180 Degrees F |
For Use With | Pans |
Includes Top | No |
Nesting | No |
Description
Angle Rack, Nesting No, Load Capacity 700 lb, Overall Height 64 1/2 in, Brake No, Overall Width 24 1/2 in, Product Type Angle Pan Rack, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 25 1/4 in, Distance Between Shelves 4 1/2 in, Number of Slots 12, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE ELECTRODE, SPARK PKG (44328701P)
- PITCO Basket Support 13-1/2 X 13-1/2 (A4500601)
- PRODUCERS RICE MILL Maximum 4% Broken Extra Fancy Long Grain White Rice 50lbs (B1PE50560)
- MARKET FORGE Timer 60 Minute Cp042501 (92-0137)
- NEW AGE Poly Box Storage Rack, 8 Pan Capacity (1481)
- NEW AGE Container Dolly, 700 lb. (97205)
- MERCER CUTLERY Citrus Zester, L 5 5/8 In (M15400P)
- JURA CAPRESSO 5-Cup Replace Carafe (4426.01)
- GLOBE Power Cord (3 Prong) (132-3)
- CRESTWARE Disher, 0.88 oz., 8-1/4 in. L (DD40)
- GOOD COOK Peeler/ Corer Ss Blk (12510)
- New Age Peelers, Cutters and Slicers