Shop All Food Service Carts
New Age
Rack, Platter, 8-Shelf, Universal
Mfr # 1355M
Zoro # G8056968
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$578.99
Free 30-Day Returns
Key Features
- Number of Shelves 8
- Adjustable Height No
- Product Type Universal Platter Rack
- Folding No
- Number of Casters 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Age
- MFR # 1355M
- Zoro # G8056968
- UPC # 715347112896
- Country of Origin United States
- Category Food Service Carts
Dimensions
Adjustable Height | No |
Details
Item | Universal Platter Rack |
Number of Shelves | 8 |
Product Type | Universal Platter Rack |
Folding | No |
Number of Casters | 4 |
NSF Certified | Yes |
Description
Universal Platter Rack, Overall Length 32 in, Overall Depth 15 1/2 in, Folding No, Product Type Universal Platter Rack, Adjustable Height No, Caster Type (4) Stem Type Swivel, Number of Casters 4, Number of Shelves 8, Overall Height 67 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Repair Kit Faucet (277)
- FRYMASTER Hose, 8102113 (8102113)
- BUNN Filter, Coffee, Homemodel 250PK (BUNBCF250)
- BUNN Deliming Spring For Bunn - Part# 1188-0000 (1188-0000)
- NEW AGE Drag Hook (1199)
- NEW AGE General Purpose Dolly, 900 lb. (98716)
- NEW AGE Utility Cart, 22x41x37 (97177)
- NEW AGE General Purpose Dolly, 1200 lb. (1194)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- BAXTON STUDIO Neal Black Metal and Walnut Finished Wood Bar and Kitchen Serving Cart (163-10302)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, Smokey Oak (MLV5205)
- New Age Food Service Carts