Shop All Food Service Carts
New Age
Rack, Mobile, 8-Shelf, Universal, Welded
Mfr # 1358
Zoro # G8057056
product price: $746.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$746.99
Free 30-Day Returns
Key Features
- Caster Type (4) Swivel
- Number of Shelves 8
- NSF Certified Yes
- Number of Casters 4
- Product Type Universal Cart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1358
- Zoro # G8057056
- UPC # 715347104242
- Country of Origin United States
- Category Food Service Carts
Dimensions
Adjustable Height | No |
Details
Item | Universal Cart |
Caster Type | (4) Swivel |
Number of Shelves | 8 |
NSF Certified | Yes |
Number of Casters | 4 |
Product Type | Universal Cart |
Duty Type | Heavy Duty |
Folding | No |
Description
Universal Cart, Overall Length 27 in, Overall Depth 20 5/8 in, Folding No, Duty Type Heavy Duty, Product Type Universal Cart, Adjustable Height No, Caster Type (4) Swivel, Number of Casters 4, Number of Shelves 8, Overall Height 67 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DIAMOND Red Diamond Wrights Mill Decaffinated Coffee 2 oz., PK48 (110866)
- DEXTER RUSSELL Scalloped Sandwich Spreader 35 In (18213)
- AVANTI Avanti 2.2 cu. ft. Compact Refrigerator, Black (AR2416B)
- DEL MONTE Golden Sweet Whole Kernel Corn Low Sodium Delmonte 101 oz. Cans, PK6 (2004499)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- NEW AGE General Purpose Dolly, 1200 lb. (1194)
- NEW AGE Utility Cart, 22x41x37 (97177)
- NEW AGE General Purpose Dolly, 900 lb. (98716)
- NEW AGE Drag Hook (1199)
- LOCKWOOD MANUFACTURING Cart, Tray Rack , 70"H, 30 Pan (LW70-30E)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, White (BLB6540)
- New Age Food Service Carts