Shop All Food Service Carts
New Age
Rack, Mobile, 7-Shelf, Universal, Welded
Mfr # 1357
Zoro # G8057071
product price: $1,026.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,026.99
Free 30-Day Returns
Key Features
- Caster Type (4) Swivel
- Number of Casters 4
- Adjustable Height No
- Duty Type Heavy Duty
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1357
- Zoro # G8057071
- UPC # 715347104228
- Country of Origin United States
- Category Food Service Carts
Dimensions
Adjustable Height | No |
Details
Item | Universal Cart |
Caster Type | (4) Swivel |
Number of Casters | 4 |
Duty Type | Heavy Duty |
NSF Certified | Yes |
Folding | No |
Product Type | Universal Cart |
Description
Universal Cart, Overall Length 32 in, Overall Depth 28 1/2 in, Folding No, Duty Type Heavy Duty, Product Type Universal Cart, Adjustable Height No, Caster Type (4) Swivel, Number of Casters 4, Number of Shelves 7, Overall Height 69 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Knife Rack, Magnetic, 24 In, Wooden (KRW24)
- BROAN RANGEHOOD NONDUC 30"" WH (413001)
- GLOBAL EQUIPMENT Nexel Wine Bottle Rack - 72 Bottle 36"W x 14"D x 74"H, Chrome (WS14368C)
- CHEF CRAFT Spoons Measuring (20434)
- NEW AGE Drag Hook (1199)
- NEW AGE Utility Cart, 22x41x37 (97177)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- NEW AGE General Purpose Dolly, 900 lb. (98716)
- NEW AGE General Purpose Dolly, 1200 lb. (1194)
- LAKESIDE Aluminum Transport Delivery Cabinet - 40 Tray Capacity (5531)
- GENEVA Service Cart, (3) Rectangular Shelves-Mahogany Laminate (36100-11)
- New Age Food Service Carts