Shop All Food Service Carts
New Age
Rack, Mobile, 6-Shelf, Universal, Welded
Mfr # 1356
Zoro # G8056688
product price: $764.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$764.99
Free 30-Day Returns
Key Features
- Caster Type (4) Swivel
- Number of Shelves 6
- Folding No
- Adjustable Height No
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1356
- Zoro # G8056688
- UPC # 715347104204
- Country of Origin United States
- Category Food Service Carts
Dimensions
Adjustable Height | No |
Details
Item | Universal Cart |
Caster Type | (4) Swivel |
Number of Shelves | 6 |
Folding | No |
NSF Certified | Yes |
Duty Type | Heavy Duty |
Product Type | Universal Cart |
Number of Casters | 4 |
Description
Universal Cart, Overall Length 27 in, Overall Depth 20 7/8 in, Folding No, Duty Type Heavy Duty, Product Type Universal Cart, Adjustable Height No, Caster Type (4) Swivel, Number of Casters 4, Number of Shelves 6, Overall Height 67 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT TRUNNION AND SEAL 35/T30 NON-MS (70564803)
- BIENA SNACKS Bulk Sea Salt Chickpeas 5lbs (810003780201)
- ICE-O-MATIC Mount Water Pump Lower (9051741-02)
- HOBART Assembly, Pc Board Man. 120-230V (00-915267-00003)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- NEW AGE Utility Cart, 22x41x37 (97177)
- NEW AGE Drag Hook (1199)
- NEW AGE General Purpose Dolly, 1200 lb. (1194)
- NEW AGE General Purpose Dolly, 900 lb. (98716)
- RUBBERMAID COMMERCIAL Service Cart, 200-lb Cap, 3-Shelf, 18.63w x 33.63d x 37.75h, Off-White (FG342488OWHT)
- LAKESIDE Stainles Steel Tubular Frame 3 Shelf Cart; 500 lb Capacity, 21"x33" (244)
- New Age Food Service Carts