Shop All Food Service Carts
New Age
Rack, Dunnage, 61-3/4" x 24" x 8-1/4"
Mfr # 1207
Zoro # G8056329
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Load Capacity 1,000 lb
- Product Type Dunnage Rack
- Number of Casters 4
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1207
- Zoro # G8056329
- UPC # 715347101784
- Country of Origin United States
- Category Food Service Carts
Details
Item | Dunnage Rack |
Maximum Load Capacity | 1,000 lb |
Product Type | Dunnage Rack |
Number of Casters | 4 |
NSF Certified | Yes |
Description
Dunnage Rack, Caster Type (2) Rigid, (2) Swivel w/Brake, Maximum Load Capacity 1,000 lb, Number of Casters 4, Product Type Dunnage Rack, Overall Height 8 1/4 in, Overall Length 43 3/4 in, Overall Width 24 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS 18Ez-Install Riser Asm (014210-40)
- ROYAL OAK SALES LB HSEHLD Paraffin Wax (203060005)
- GE Wash Machine Lid Switch (WH12X10531)
- ELIASON Bracket, Door , Bottom, Assy (100-608)
- NEW AGE Drag Hook (1199)
- NEW AGE General Purpose Dolly, 900 lb. (98716)
- NEW AGE Utility Cart, 22x41x37 (97177)
- NEW AGE General Purpose Dolly, 1200 lb. (1194)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- INVAL AMERICA Inval America GCM-043 Kitchen Storage Cabinet Melamine; Laricina - White (GCM-043)
- LAKESIDE Stainless Steel Ergo-One Series 2-Shelf Cart; 500 lb Capacity, 21"x35" (6820)
- New Age Food Service Carts