Shop All Dunnage Racks
New Age
Rack, Dunnage, 60" x 18" x 8", Welded
Mfr # 2003
Zoro # G8056371
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 60"
- Depth 18"
- Height 8"
- Load Capacity 2000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 2003
- Zoro # G8056371
- UPC # 715347113596
- Country of Origin United States
- Category Dunnage Racks
Dimensions
Width | 60" |
Depth | 18" |
Height | 8" |
Overall Height | 8 in |
Overall Depth | 18 in |
Overall Width | 60 in |
Details
Item | Dunnage Rack |
Material | Aluminum |
Load Capacity | 2000 lb. |
Rack Top Style | Bar |
Method of Construction | Welded |
Description
Rack,Dunnage,60 In. x 18 In. x 8 In.,Welded, Load Capacity 2,000 lb, Overall Depth 18 in, Overall Height 8 in, Overall Width 60 in, Aluminum, Method of Construction Welded, Rack Top Style Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Decking, Steel Wire, 48 in W, 24 in D, Zinc, Zinc Finish, Gauge: 5 (KSG2448)
- 80/20 End Cap, For 1020, PK2 (2025-2)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (1275-000)
- QUANTUM STORAGE SYSTEMS DG Cover, Clear, 22-1/2 x 17-1/2 in., PK3, 3 PK (COV93000CL)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6017)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6004)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6018)
- NEW AGE Rack, Dunnage, 48" x 18" x 8", Welded (2002)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60W (2022)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48 W (2015)
- NEXEL Nexelon Wire Dunnage Rack, 36W x 14D x 14H (P1436N)
- New Age Dunnage Racks