Shop All Food Service Carts
New Age
Rack, Dunnage, 43-3/4" x 20" x 8-1/4"
Mfr # 1200
Zoro # G8056286
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Load Capacity 1,000 lb
- NSF Certified Yes
- Product Type Dunnage Rack
- Number of Casters 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1200
- Zoro # G8056286
- UPC # 715347101685
- Country of Origin United States
- Category Food Service Carts
Details
Item | Dunnage Rack |
Maximum Load Capacity | 1,000 lb |
NSF Certified | Yes |
Product Type | Dunnage Rack |
Number of Casters | 4 |
Description
Dunnage Rack, Caster Type (2) Rigid, (2) Swivel w/Brake, Maximum Load Capacity 1,000 lb, Number of Casters 4, Product Type Dunnage Rack, Overall Height 8 1/4 in, Overall Length 43 3/4 in, Overall Width 20 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS SELECT Baker's Select Raw Shelled Sunflower Seed Kernels 5lbs (9617996)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Corn Grits 25lbs (1145B25)
- MERCER CUTLERY Usuba Knife, 7 In (M20907)
- APW Thermostat K, 1/4 X 5-3/16, 12 (60320)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- NEW AGE Drag Hook (1199)
- NEW AGE General Purpose Dolly, 1200 lb. (1194)
- NEW AGE General Purpose Dolly, 900 lb. (98716)
- NEW AGE Utility Cart, 22x41x37 (97177)
- LAKESIDE Regular Heated Tubular 3 Stack Plate Dispenser; Plates Up to 5" (8300)
- BAXTON STUDIO Sunderland Coastal and Farmhouse Grey Wood Kitchen Cart (143-7948)
- New Age Food Service Carts