Shop All Dunnage Racks
New Age
Rack, Dunnage, 24" x 24" x 8", Welded
Mfr # 2031
Zoro # G8057239
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 8"
- Load Capacity 3000 lb.
- Overall Height 8 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 2031
- Zoro # G8057239
- UPC # 715347131187
- Country of Origin United States
- Category Dunnage Racks
Dimensions
Width | 24" |
Depth | 24" |
Height | 8" |
Overall Height | 8 in |
Overall Depth | 24 in |
Overall Width | 24 in |
Details
Item | Dunnage Rack |
Material | Aluminum |
Load Capacity | 3000 lb. |
Rack Top Style | Bar |
Method of Construction | Welded |
Description
Rack,Dunnage,24 In. x 24 In. x 8 In.,Welded, Load Capacity 3,000 lb, Overall Depth 24 in, Overall Height 8 in, Overall Width 24 in, Aluminum, Method of Construction Welded, Rack Top Style Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Drawer Divider, Pk25 (D4008/25P)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-2-3072M)
- 80/20 Cabinet Handle, Aluminum 5", Natural (2885)
- 80/20 Roll In T-Nut Sa M6 (13092)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48W (2021)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36 W (2004)
- NEW AGE Low Prof Dunnage Rack, 3200 lb., AL, 24 W (2029)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6015)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6018)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6009)
- STRUCTURAL PLASTICS Dunnage Rack, 1500 lb., HDPE, 66 W x 24 D (DT6624)
- New Age Dunnage Racks