Shop All Dunnage Racks
New Age
Rack, Dunnage, 24" x 24" x 12", Welded
Mfr # 2064
Zoro # G8057290
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Depth 24"
- Height 12"
- Load Capacity 2500 lb.
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 2064
- Zoro # G8057290
- UPC # 715347113862
- Country of Origin United States
- Category Dunnage Racks
Dimensions
Width | 42" |
Depth | 24" |
Height | 12" |
Overall Width | 42 in |
Overall Height | 12 in |
Overall Depth | 24 in |
Details
Item | Dunnage Rack |
Material | Aluminum |
Load Capacity | 2500 lb. |
Rack Top Style | Bar |
Method of Construction | Welded |
Description
Rack,Dunnage,24 In. x 24 In. x 12 In.,Welded, Load Capacity 2,500 lb, Overall Depth 24 in, Overall Height 12 in, Overall Width 42 in, Aluminum, Method of Construction Welded, Rack Top Style Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, 41 7/8 in L, Blue (QRB176MOBBL)
- QUANTUM STORAGE SYSTEMS Clear Divided Box, 6-3/4"X4-3/4"X2-1/4" (QB300)
- 80/20 Pivot Joint, 2 Hole 10 / 25 Series (14011)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Umbrella Holder, Bedroom, Metal, Grey (I 2032)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6009)
- NEW AGE Low Prof Dunnage Rack, 3200 lb., AL, 24 W (2029)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48 W (2015)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6005)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6004)
- NEW AGE Dunnage Rack, 1500 lb., Aluminum, 60W x 20D (6019)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 60 W (2HFX8)
- New Age Dunnage Racks