Shop All Wall Shelving
New Age
Pot Hook for T-Bar Wall Shelf
Mfr # 0119
Zoro # G9481796
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With T-Bar Wall Shelves
- Accessory Type Pot Hook
- Product Type Pot Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 0119
- Zoro # G9481796
- UPC # 715347000056
- Country of Origin China
- Category Wall Shelving
Details
Item | Pot Hook |
Color | Silver |
For Use With | T-Bar Wall Shelves |
Accessory Type | Pot Hook |
Product Type | Pot Hook |
Description
Pot Hook, Product Type Pot Hook, Color Silver, For Use With T-Bar Wall Shelves, Overall Height 4 in, Overall Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE2460)
- HASTINGS HOME Three Tier Revolving Shoe Tree Organizer Rack with Chrome Finish by Hastings Home (735580SCL)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-LD-244)
- ECONOCO Spring Clamp, Rectangular Tubing, PK100 (SC11)
- NEW AGE Aluminum Wall Shelf, 20"D x 60"W x 13-1/2"H, Silver (1123PR)
- NEW AGE Aluminum Wall Shelf, 12"D x 48"W x 13-1/4"H, Silver (1126)
- NEW AGE Aluminum Wall Shelf, 15"D x 36"W x 13-1/4"H, Silver (NS943)
- NEW AGE Aluminum Wall Shelf, 24"D x 60"W x 13-1/2"H, Silver (1124)
- NEW AGE Aluminum Wall Shelf, 18"D x 36"W x 13-1/4"H, Silver (92093)
- NEW AGE Aluminum Wall Shelf, 20"D x 36"W x 13-1/2"H, Silver (1121PR)
- EKENA MILLWORK 12"W x 4 1/2"H x 4 1/2"P Classic Shelf (SH12X04X04CL)
- New Age Wall Shelving