Shop All Storage Building Hardware
New Age
Post, Plastic Caps, 12"
Mfr # 60P
Zoro # G8057799
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Duty Rating Heavy-Duty
- Compatible Product Type New Age Industrial Adjustable Aluminum Shelving
- Overall Height 60 in
- Overall Width 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 60P
- Zoro # G8057799
- UPC # 715347111271
- Country of Origin United States
- Category Storage Building Hardware
Dimensions
Overall Height | 60 in |
Overall Width | 1 5/16 in |
Details
Item | Post,Plastic Caps,12" |
Material | Plastic |
Duty Rating | Heavy-Duty |
Compatible Product Type | New Age Industrial Adjustable Aluminum Shelving |
Gauge | 6 ga |
Finish | Unfinished |
Description
Post,Plastic Caps,12 In., Compatible Product Type New Age Industrial Adjustable Aluminum Shelving, Unfinished, Gauge 6 ga, Overall Height 60 in, Overall Width 1 5/16 in, Plastic, Duty Rating Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Chrome Wire Shelving, 60W x 21D x 63H (21606C)
- DIAMOND PLATE HEAVY WEIGHT Steel Pegboard 16 in.X16 in. (0204-1616)
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 7 in H (DC2070 XL)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 63"H, 4 Shelves, Black (2KPL3)
- ORGANIZED LIVING CORNER BRACKET 2PK WHT (1464-6675-11)
- VELOX Machine Guard Custom Panel Kit (XGBC)
- VELOX Machine Guard Door Post, 6ft, Polyurethane (XG5506D)
- LIPPERT 285332 Stailizer Scissor Jack; 30"; 1 ea. (285332)
- ARROW STORAGE PRODUCTS Door Kit (DK100-A)
- PORTA-KING Optional Window, H 40 3/4 In, W 41 1/8 In (FGVK1)
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- New Age Storage Building Hardware