Shop All Peelers, Cutters and Slicers
New Age
Poly Box Storage Rack, 8 Pan Capacity
Mfr # 1481
Zoro # G2308218
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$475.99
Free 30-Day Returns
Key Features
- Height 70 in
- Number of Slots 8
- Load Capacity 700 lb
- Depth 26 in
- Caster Type Swivel Platform, (2) with Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Age
- MFR # 1481
- Zoro # G2308218
- UPC # 715347104822
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Dimensions
Height | 70 in |
Depth | 26 in |
Width | 20 1/2 in |
Pan Size | 18 x 13 in |
Compatible Pan/Tray Dimensions | 13 x 18 in, 18 x 26 in |
Compatible Sheet Pan Size | Full Size, Half Size |
Size | Full Size |
Details
Item | Poly Box Storage Rack |
Number of Slots | 8 |
Load Capacity | 700 lb |
Caster Type | Swivel Platform, (2) with Brake |
Construction | All Welded Aluminum |
Material | Aluminum |
Caster Temp. Rating | 180 Degrees F |
Color | Silver |
NSF Certified | Yes |
Product Type | Poly Box Storage Rack |
Nesting | No |
Brake | Yes |
Includes Top | No |
Caster Maximum Temperature Rating | 180 Degrees F |
For Use With | Poly Food Boxes |
Description
Poly Box Storage Rack, Nesting No, Load Capacity 700 lb, Overall Height 70 1/4 in, Brake Yes, Overall Width 21 in, Product Type Poly Box Storage Rack, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (4) Swivel Platform with Brake, Color Silver, Depth 26 in, Distance Between Shelves 7 1/2 in, Number of Slots 8, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON FOOT 1-5/8 (1650-000257)
- DART Plastic Cup 3.5 oz., Clear, Plastic, Pk100 (Y35PK)
- DEXTER RUSSELL Square End Turner, High Heat 8 In X 3 In (19613H)
- CHICAGO METALLIC Sheet Pan, Aluminum, 15x21 (41505)
- NEW AGE Container Dolly, 700 lb. (97205)
- DEXTER RUSSELL Frosting Spatula 65 In (19803)
- DEXTER RUSSELL Scalloped Utility Slicer 8 In (13553)
- MERCER CUTLERY Slicer, 11 In, Granton Edge (M23011)
- WESTON MEAT SLICER 9"" BLADE SLV (61-0901-W)
- NEMCO Easy Chopper 3/8 (N55500-2)
- DEXTER RUSSELL Pie Knife 5 In (31643)
- New Age Peelers, Cutters and Slicers