Shop All Platform Trucks
New Age
Platform Truck Shelf, 200lb, 1 1/4" O.H
Mfr # 53313RS
Zoro # G910534685
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/4 in
- Overall Length 66 1/2 in
- Overall Width 18 1/2 in
- Material Aluminum
- Load Capacity 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 53313RS
- Zoro # G910534685
- UPC # 715347361249
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 1 1/4 in |
Overall Length | 66 1/2 in |
Overall Width | 18 1/2 in |
Shelf Width | 18 1/2 in |
Shelf Length | 66 1/2 in |
Details
Material | Aluminum |
Load Capacity | 200 lb |
Item | Platform Truck Shelf |
For Use With | Narrow Stock Truck |
Description
Platform Truck Shelf, For Use With Narrow Stock Truck, Load Capacity 200 lb, Material Aluminum, Shelf Length 66 1/2 in, Shelf Width 18 1/2 in, Overall Height 1 1/4 in, Overall Length 66 1/2 in, Overall Width 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 440 lb. Load, Black Wheel (ALEV 100/15K-SG-BB0.5)
- PEERLESS Chain, Straight, 250 ft., 5700 lb., Welded (5510324)
- BULK-STRAP Bungee Hook, 2-5/8 In.L, 1 In.W, PK10 (SS6-04)
- ZORO SELECT General Purpose Bolt-Hole Caster, 1-3/8 (400K40)
- NEW AGE Standard Platform Truck, 1000 lb. (1184)
- NEW AGE Standard Platform Truck, 1200 lb. (95241)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2448T1-Q-G)
- HAMILTON Platform Truck, 36X72 Wood Deck R Whls (PB1018-A-R3672)
- LITTLE GIANT Standard Platform Truck, 1200 lb. (T-720-UPS)
- SNAP-LOC Platfrm Truck, 1500lb, 4 Swivel Castrs, Red (SL1500P4R)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMD7)
- New Age Platform & Panel Trucks