Shop All Platform Trucks
New Age
Platform Truck, 1500lb, Deck 62x20x9 5/8
Mfr # 53313A
Zoro # G810396918
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 64 3/4 in
- Overall Length 67 3/4 in
- Overall Width 20 in
- Load Capacity 1,500 lb
- Deck LxWxH 62 in x 20 in x 9 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 53313A
- Zoro # G810396918
- UPC # 715347360976
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 64 3/4 in |
Overall Length | 67 3/4 in |
Overall Width | 20 in |
Deck LxWxH | 62 in x 20 in x 9 5/8 in |
Deck Height | 62 in |
Deck Length | 20 in |
Details
Load Capacity | 1,500 lb |
Item | Platform Truck |
Handle Pocket Location | Dual Ends |
Includes | (6) Wheels |
Deck Material | Aluminum |
Features | Capable of Holding Five Hand Trucks |
Caster/Wheel Mounting Location | 6-Wheel |
Deck Surface | Smooth |
Caster/Wheel Configuration | (2) Rigid with Brake, (4) Swivel |
Number of Platforms | 2 |
Foldable | Yes |
Quiet Performance Features | Quiet Ride |
Deck Construction | Solid |
Deck Gauge | 13 ga |
Caster Wheel/Tread Material | Polyurethane |
Description
Platform Truck, Load Capacity 1,500 lb, Overall Height 64 3/4 in, Overall Length 67 3/4 in, Overall Width 20 in, Deck Construction Solid, Deck Material Aluminum, Deck Gauge 13 ga, Deck Height 62 in, Deck Length 20 in, Deck Surface Smooth, Number of Platforms 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB250472)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Rigid Caster, No Brake, Loads Up To 240 lb (CH04AMP125RGTP01)
- KONG USA Snap Bronze Round Swivel Eye 10mm (360100Y00YK)
- KELLEY Safety Leg Brackets, Ctl Mounting Pad Lh (190-435)
- NEW AGE Standard Platform Truck, 1200 lb. (95241)
- NEW AGE Standard Platform Truck, 1000 lb. (1184)
- LITTLE GIANT Nursery Platform Truck, 1000 lb., 24 x 48" (T820-P-10SR-G-LU)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X484)
- ZORO SELECT Platform Truck, 1200lb, 48in x 24in, 36in H (EPT3S24485PU95)
- LITTLE GIANT Platform Truck, 1600 lb., 18x32, Lipped (T500-LU)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 30 x 60 (SSPT-3060)
- New Age Platform Trucks