Shop All Pet Grooming & Health
New Age Pet
ThermoCore™ Insulated Canine Cabin dog house, 33x46x35
Mfr # ECOH705XL
Zoro # G7115995
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Height 33.5
- Features Eco-friendly, Easy to Assemble, Durable
- Length 46.5
- Width 35.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age Pet
- MFR # ECOH705XL
- Zoro # G7115995
- Country of Origin China
- Category Pet Grooming & Health
Dimensions
Height | 33.5 |
Length | 46.5 |
Width | 35.4 |
Details
Item | Pet Thermocore Canine Cabin Dog House,Gr |
Color | Grey |
Features | Eco-friendly, Easy to Assemble, Durable |
Description
Pet Thermocore Canine Cabin Dog House,Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-12X16)
- MIDWEST FASTENER 5/16" x 2-1/8" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK (67144)
- AM ANDREWS Hose Sprinkler 30' (10-12346)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Green (PW7100-DG)
- NEW AGE PET Malibu Outdoor Dog Bed, w/Cover, Espresso (EHPB502)
- NEW AGE PET Murphy Bed, w/Memory Foam Cushion, Antique (EHMB824)
- NEW AGE PET Dog House Door Flap, XL (DOOR001XL)
- NEW AGE PET Dog Cushion, w/Removeable Cover, Small (CSH400-S)
- NEW AGE PET Malibu Outdoor Dog Bed, w/Cover, Gray (EHPB505)
- NEW AGE PET Pet Rustic Lodge Dog House, Medium (ECOH203M-GN)
- New Age Pet Pet Grooming & Health