Shop All Pet Waste Supplies
New Age Pet
Pet LitterLoo Litter Box Cover/End Table
Mfr # EHLB801-02
Zoro # G7123600
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Espresso
- Features Fold Down Front Door; Side Vents; Warp Resistant, Door, Crack Resistant, Moisture Absorbent, Ventilation, Easy to Clean, Split Resistant
- Material ecoFlex
- Series Habitat N' Home
- Animal Type Cat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age Pet
- MFR # EHLB801-02
- Zoro # G7123600
- Country of Origin China
- Category Pet Waste Supplies
Details
Item | Pet LitterLoo Litter Box Cover/End Table |
Color | Espresso |
Features | Fold Down Front Door; Side Vents; Warp Resistant, Door, Crack Resistant, Moisture Absorbent, Ventilation, Easy to Clean, Split Resistant |
Material | ecoFlex |
Series | Habitat N' Home |
Animal Type | Cat |
Description
Pet LitterLoo Litter Box Cover/End Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 16" Guide Bar, 3/8” LP, .043” (E-00094)
- ECOTRACTION PRO All-Natural Winter Traction, 2000 lb. (ET909X-T)
- MAJOR Major: S200-SPB - Spring Replacement spring for the Secret Gate Latch (MJR-S200-SPRING)
- DP INDUSTRIES Plastic Plant Labels, White, Pack of 1000 (TC658M)
- NEW AGE PET Pet Jumbo LitterLoo Litter Box Cover/End (EHLB802-04)
- NEW AGE PET Pet Jumbo LitterLoo Litter Box Cover/End (EHLB802-05)
- NEW AGE PET Pet LitterLoo Litter Box Cover/End Table (EHLB801-05)
- VIEWPOINT 4 x 12 in. 2G All Purpose Krazy Glue; 2 Count (VI939972)
- TIDY CATS Tidy Cats Instant Action 7023010785 Cat Litter, 35 lb Capacity, Gray/Tan (7023010712)
- PROGRESSIVE FURNITURE Progressive Furniture I601-40 Finn Cat Litter Box Enclosure; White (I601-40)
- CLEAN GO PET Clean Go Pet ZW039 80 14 Waste Bag 8 Rolls Multi Graffiti (ZW039 80 14)
- New Age Pet Pet Waste Supplies