Shop All Pet Waste Supplies
New Age Pet
Pet Jumbo LitterLoo Litter Box Cover/End
Mfr # EHLB802-05
Zoro # G7123582
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Width 24 in
- Height 28.9 in
- Color Gray
- Material ecoFlex, Wood, Plastic, Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age Pet
- MFR # EHLB802-05
- Zoro # G7123582
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Length | 30 in |
Width | 24 in |
Height | 28.9 in |
Size | Jumbo |
Details
Item | Pet Jumbo LitterLoo Litter Box Cover/End |
Color | Gray |
Material | ecoFlex, Wood, Plastic, Polymer |
Features | Fold Down Front Door; Side Vents |
Description
Pet Jumbo LitterLoo Litter Box Cover/End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Peterson Manufacturing V25912-25 Stop, Turn, & Tail Light With Reflex - Replacement Lens For V25912 (V25912-25)
- AMERICAN WIRE TIE Wire Ties, 24" 16 Ga B/A , 2.5M/Bd, 2500PK (16BA24-DOMNY)
- A.R. NORTH AMERICA Pump, 3.5/2500 1750RPM (21658)
- KOHLER Kit Overhaul (32 755 09-S)
- NEW AGE PET Pet LitterLoo Litter Box Cover/End Table (EHLB801-05)
- NEW AGE PET Pet Jumbo LitterLoo Litter Box Cover/End (EHLB802-04)
- SEASONALS Seasonals 41216CMF Washable Male Dog Belly Band; Camouflage - Extra Large (41216CMF)
- BAXTON STUDIO Connor Walnut Brown Finished 2-Door Cat Litter Box Cover House (166-10744)
- LENNYPADS Lennypads 3636LPT 36 x 36 in. 2XL Washable Pet Pad - Tan Plaid (3636LPT)
- SCHOOCHIE PET Ex Husband Dog Waste Poop Bags 3PK (399)
- LENNYPADS Lennypads 4848LPT 48 x 48 in. Jumbo Washable Pet Pad - Tan Plaid (4848LPT)
- New Age Pet Pet Waste Supplies