Shop All Pet Waste Supplies
New Age Pet
Pet Jumbo LitterLoo Litter Box Cover/End
Mfr # EHLB802-03
Zoro # G7123555
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Russet Brown
- Includes Cord Protector
- Size Jumbo
- Material ecoFlex
- Features Fold Down Front Door; Side Vents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age Pet
- MFR # EHLB802-03
- Zoro # G7123555
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Size | Jumbo |
Details
Item | Pet Jumbo LitterLoo Litter Box Cover/End |
Color | Russet Brown |
Includes | Cord Protector |
Material | ecoFlex |
Features | Fold Down Front Door; Side Vents |
Animal Type | Cat |
Description
Pet Jumbo LitterLoo Litter Box Cover/End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Button-Horn, #420415-1 (420415-1)
- ILC Replacement For CLUB CAR 105034901 (105034901)
- ECHO Round Trimmer Line, .095 In. Dia. (315095053)
- GENESIS Trim Ring 1 1/4 In. White (EOV TR RV 1 1/4" W)
- NEW AGE PET Pet Jumbo LitterLoo Litter Box Cover/End (EHLB802-05)
- NEW AGE PET Pet Jumbo LitterLoo Litter Box Cover/End (EHLB802-04)
- NEW AGE PET Pet LitterLoo Litter Box Cover/End Table (EHLB801-05)
- POOPY POUCH Pet Waste Disp. Station, Green, 3-1/2 gal. (PP-H-KIT)
- WARE MFG Lock-N-Litter Pan (03360)
- MUTT MITT Mutt Mitt 2450 2 Ply Waste Bags; White - 800 per Case (2450)
- EASY CLEAN Clumping Cat Litter (02022)
- New Age Pet Pet Waste Supplies