Shop All Planters & Window Boxes
New Age Pet
Pet Garden Danville Square Pet Garde, 18
Mfr # EPLT203-S18
Zoro # G8602244
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Maple
- Width 18 in
- Length 18 in
- Height 15 in
- Weight 0.16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age Pet
- MFR # EPLT203-S18
- Zoro # G8602244
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 18 in |
Length | 18 in |
Height | 15 in |
Details
Color | Maple |
Weight | 0.16 oz |
Item | Pet Garden Danville Square Pet Garde,18" |
Series | ecoFlex |
Description
Pet Garden Danville Square Pet Garde,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE CARBURETOR TOOL (LI55250)
- UNION TOOLS 26-tine Leaf Rake with 48"L Hardwood Handle (64309GR)
- CORE TARPS 10 ft x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-10x12)
- STENS Inner Air Filter 102-608 For John Deere At171854 (102-608)
- NEW AGE PET Pet Garden Rectangular Pet Garden, 42", Fl (EPLT103-R42)
- NEW AGE PET Pet Garden Window Box, 30 (EPWB103-R30)
- NEW AGE PET Pet Garden Living Wall Vertica, 45"Wx21"H (EPVP001-W45H21)
- NEW AGE PET Pet Garden Danville Rectangular Pet, 36 (EPLT203-R36)
- SOUTHERN PATIO 7.3 in. H X 14.8 in. W X 28.1 in. D X 15 in. D Ceramic Flower Pot Assorted (CRM-054900G)
- BLOEM PLANTER HOPSON WHT 6"" (HOP0609-M)
- MAYNE Modesto 30in Round Planter - Neptune Blue (8884-NB)
- New Age Pet Landscaping Materials