Shop All Pet Grooming & Health
New Age Pet
Pet Bunkhouse Dog House, Large
Mfr # ECOH103L-GN
Zoro # G7116223
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36.2 in
- Height 34.8 in
- Width 31.1 in
- Color Natural, Green
- Features Can be Easily Painted; Flow-Through Ventilation and Elevated from the Ground with Step-in Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age Pet
- MFR # ECOH103L-GN
- Zoro # G7116223
- Country of Origin China
- Category Pet Grooming & Health
Dimensions
Length | 36.2 in |
Height | 34.8 in |
Width | 31.1 in |
Details
Item | Pet Bunkhouse Dog House,Large |
Color | Natural, Green |
Features | Can be Easily Painted; Flow-Through Ventilation and Elevated from the Ground with Step-in Design |
Material | ecoFlex |
Description
Pet Bunkhouse Dog House,Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 5 gal. Diaphragm Pump Backpack Sprayer, 48" Hose Length (485)
- MILWAUKEE TOOL Blower and Batteries, 36 V, 0 to 600 cfm (2824-20, 48-11-1880, 48-11-1880)
- THERMOS Ice Mat 9 Cube, Blue (IP5009BIGG20)
- SNOW JOE 40 lb Bag Eco Clean Ice Melt, Melts Down to -20 Degrees, Green (MELT40ECO)
- NEW AGE PET Malibu Outdoor Dog Bed, w/Cover, Gray (EHPB505)
- NEW AGE PET Murphy Bed, w/Memory Foam Cushion, Antique (EHMB824)
- NEW AGE PET My Buddys Pet Bunk, w/Removeable Cover, E (EHHB102M)
- NEW AGE PET Dog Cushion, w/Removeable Cover, Large (CSH400-L)
- NEW AGE PET Dog House Door Flap, XL (DOOR001XL)
- NEW AGE PET Malibu Outdoor Dog Bed, w/Cover, Espresso (EHPB502)
- WAHL CLIPPER Wahl Clipper 3310 4 oz. Wahl Blade Oil; Extends Blade Life (156045)
- New Age Pet Pet Grooming & Health