Shop All Pet Grooming & Health
New Age Pet
My Buddys Pet Bunk, w/Removeable Cover, E
Mfr # EHHB102M
Zoro # G7116783
product price: $90.35
/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ecoFlex, Wood, Polymer
- Length 29 in
- Series Buddie's Bunk
- Includes (2) Thick Pad; Washable Cover
- Height 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age Pet
- MFR # EHHB102M
- Zoro # G7116783
- Country of Origin China
- Category Pet Grooming & Health
Dimensions
Length | 29 in |
Height | 8.5 in |
Width | 20 in |
Details
Item | My Buddys Pet Bunk,w/Removeable Cover,E |
Material | ecoFlex, Wood, Polymer |
Series | Buddie's Bunk |
Includes | (2) Thick Pad; Washable Cover |
Color | Espresso |
Description
My Buddys Pet Bunk,w/Removeable Cover,E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Premium Steel Wand H&G (6-8133)
- OREGON 11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 50' Reel (11H050R)
- SUNCAST Wall Mount Hose Reel, 15 in. dia (CPLWMS200)
- FILBUR Filbur APCC7180 10.06 x 8.56 in. Pool & Spa Replacement Filter Cartridge; 50 sq ft. (APCC7180)
- NEW AGE PET Manhattan Dog Bed, w/Memory Foam Cushion (EHHB205L)
- NEW AGE PET Murphy Bed, w/Memory Foam Cushion, Espress (EHMB822)
- NEW AGE PET Malibu Outdoor Dog Bed, w/Cover, Gray (EHPB505)
- NEW AGE PET Pet Rustic Lodge Dog House, Jumbo (ECOH203JMB-GN)
- NEW AGE PET Pet Rustic Lodge Dog House, XL (ECOH203XL-GN)
- NEW AGE PET Murphy Bed, w/Memory Foam Cushion, Antique (EHMB824)
- METROPOLITAN VACUUM CLEANER Metropolitan Vacuum Cleaner QD-1 Metro Quick Draw Pet Dryer Grooming Product (114-142041)
- New Age Pet Pet Grooming & Health