Shop All Pet Crates & Carriers
New Age Pet
ECOFLEX Dog Crate, Russet, XL
Mfr # EHHC403XL
Zoro # G7115989
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 42.5 in
- Width 27.6 in
- Height 30.9 in
- Color Russet
- Material Polymer, ecoFlex, Wood; Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age Pet
- MFR # EHHC403XL
- Zoro # G7115989
- Country of Origin China
- Category Pet Crates & Carriers
Dimensions
Length | 42.5 in |
Width | 27.6 in |
Height | 30.9 in |
Details
Item | ECOFLEX Dog Crate,Russet,XL |
Color | Russet |
Material | Polymer, ecoFlex, Wood; Stainless Steel |
Description
ECOFLEX Dog Crate,Russet,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 40 ft x 60 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-40X60)
- FABRICATION ENTERPRISES 6-Spring Hand Grip, 1 Each (10-0801)
- STENS Carburetor Kit For Briggs & Stratton 40F777, 40G777, 40H777 797890, 792456 (520-540)
- BRIGGS & STRATTON Engine, Gas, 5.9 HP, gr. Torque 9.5 ft.-lb. (130G32-0022-F1)
- NEW AGE PET ECOFLEX Dog Crate, Antique White, XL (EHHC404XL)
- NEW AGE PET ECOFLEX Dog Crate, Russet Large (EHHC403L)
- NEW AGE PET ECOFLEX Dog Crate, Antique White Small (EHHC404S)
- NEW AGE PET ECOFLEX Dog Crate, Gray Small (EHHC405S)
- NEW AGE PET ECOFLEX Dog Crate, Espresso Medium (EHHC402M)
- MILLER MFG Pet Lodge Double Door Crate GIANT (2321-G)
- RICHELL USA Richell USA 94158 Freestanding Pet Gate HS - Origami White (94158)
- New Age Pet Pet Crates & Carriers