Shop All Pet Crates & Carriers
New Age Pet
ECOFLEX Dog Crate, Espresso Medium
Mfr # EHHC402M
Zoro # G7115812
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 29.5 in
- Width 21.1 in
- Height 25.2 in
- Material Polymer, ecoFlex, Wood; Stainless Steel
- Color Espresso
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age Pet
- MFR # EHHC402M
- Zoro # G7115812
- Country of Origin China
- Category Pet Crates & Carriers
Dimensions
Length | 29.5 in |
Width | 21.1 in |
Height | 25.2 in |
Details
Item | ECOFLEX Dog Crate,Espresso Medium |
Material | Polymer, ecoFlex, Wood; Stainless Steel |
Color | Espresso |
Description
ECOFLEX Dog Crate,Espresso Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Adapter-Blade #6 X (748-0377E)
- GOOD LAND BEE SUPPLY Beekeeping Beehive Kit includes Double Sieve Honey Strainer & Electric Uncapping Knife (GLSTRKN)
- COLLOMIX Compound Stirring Paddle, 23-1/2 in. H (KR120HF)
- LAVANTURE LaVanture F-1175 Vent Hose - 1-3/4" x 25" (F-1175)
- NEW AGE PET ECOFLEX Dog Crate, Russet Large (EHHC403L)
- NEW AGE PET ECOFLEX Dog Crate, Gray Small (EHHC405S)
- NEW AGE PET ECOFLEX Dog Crate, Antique White, XL (EHHC404XL)
- NEW AGE PET ECOFLEX Dog Crate, Antique White Small (EHHC404S)
- SONGBIRD ESSENTIALS Songbird Essentials Mounted Grass Roosting Pocket with Roof (SE934)
- PRO SELECT PS X-Tall Modular Cage with Tray Stainless Steel S (ZW5550 87)
- STEPHENS PIPE & STEEL Silver Expansion Panel, Economy Bent, Steel, Galvanized (DKS01006)
- New Age Pet Pet Crates & Carriers