Shop All Pet Grooming & Health
New Age Pet
Dog House Door Flap, Medium
Mfr # DOOR001M
Zoro # G7116345
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Added Warmth During Cold Months; No Tool Installation; Durable Constructio; Vinyl Covers Keep Screw Bosses Clean and Ready for Installation
- Includes Screws; Vinyl Covers
- Length 32 in
- Material Vinyl
- Height 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age Pet
- MFR # DOOR001M
- Zoro # G7116345
- Country of Origin China
- Category Pet Grooming & Health
Dimensions
Length | 32 in |
Height | 14.5 in |
Width | 11.5 in |
Details
Item | Dog House Door Flap,Medium |
Features | Provides Added Warmth During Cold Months; No Tool Installation; Durable Constructio; Vinyl Covers Keep Screw Bosses Clean and Ready for Installation |
Includes | Screws; Vinyl Covers |
Material | Vinyl |
Color | Clear |
Description
Dog House Door Flap,Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORSEMENS PRIDE Jump Blocks (2 per package) WHITE (3111-WH)
- WOODLINK LTD Woodlink NAMAG2 Plastic Magnum Nyjer Thistle Magnum Bird Feeder; Hunter Green (143290)
- CHAMPION POWER EQUIPMENT Log Splitter Cover, Fits 15-27 t Models (90054)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-10X10)
- NEW AGE PET My Buddys Pet Bunk, w/Removeable Cover, R (EHHB103L)
- NEW AGE PET Dog Cushion, w/Removeable Cover, Large (CSH400-L)
- NEW AGE PET Dog Cushion, w/Removeable Cover, Small (CSH400-S)
- NEW AGE PET Pet Rustic Lodge Dog House, XL (ECOH203XL-GN)
- NEW AGE PET Pet Rustic Lodge Dog House, Medium (ECOH203M-GN)
- NEW AGE PET Malibu Outdoor Dog Bed, w/Cover, Gray (EHPB505)
- MILLER MFG Travel-Pal Waterer (2301)
- New Age Pet Pet Grooming & Health