Shop All Peelers, Cutters and Slicers
New Age
Pan Rack, Z-Type Nesting, 30 Pan Capacity
Mfr # 1330Z
Zoro # G2308190
product price: $788.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$788.99
Free 30-Day Returns
Key Features
- Width 20 1/2 in
- Load Capacity 700 lb
- Caster Temp. Rating 180 Degrees F
- Height 69 3/4 in
- Pan Size 18 x 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1330Z
- Zoro # G2308190
- UPC # 715347153240
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Dimensions
Width | 20 1/2 in |
Height | 69 3/4 in |
Pan Size | 18 x 26 in |
Depth | 20 1/2 in |
Compatible Sheet Pan Size | Full Size, Half Size |
Compatible Pan/Tray Dimensions | 13 x 18 in, 14 x 18 in, 18 x 26 in |
Size | Full Size |
Details
Item | Pan Rack |
Load Capacity | 700 lb |
Caster Temp. Rating | 180 Degrees F |
Material | Aluminum |
Caster Type | Swivel Platform |
Number of Slots | 30 |
Color | Silver |
Construction | All Welded Aluminum |
NSF Certified | Yes |
Product Type | Pan Rack |
For Use With | Sheet Pans |
Includes Top | No |
Brake | No |
Nesting | Yes |
Caster Maximum Temperature Rating | 180 Degrees F |
Description
Pan Rack, Nesting Yes, Load Capacity 700 lb, Overall Height 69 3/4 in, Brake No, Overall Width 20 3/8 in, Product Type Pan Rack, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 26 in, Distance Between Shelves 2 in, Number of Slots 30, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Gasket, Door , 24-3/4" X 26-1/8" (810993)
- INTL ENVIRONMENTAL Motor Direct Drive 1/12 115-127/1/60, #E020-70021516 (E020-70021516)
- FRITOS Fritos Top-N-Go Scoop Corn Chips 3.5 oz. Bag, PK18 (66978)
- ANTUNES ROUNDUP Platen Sheet (Pk Of 10) (7000250)
- NEW AGE Container Dolly, 700 lb. (97205)
- NEW AGE Poly Box Storage Rack, 8 Pan Capacity (1481)
- VOLLRATH Dicer 3/8" Lin (15001)
- SHAVER SPECIALTY Cutter, Veg , Keen Kutter, 1/8" (300.1)
- KITCHENAID Black ABS Plastic & Stainless Steel Cheese Slicer (6009334)
- CRESTWARE Kitchen Shears, Ambidextrous, 7-1/2 in. L (KN12)
- DEXTER RUSSELL Scall Roast Slicer, Black Handle 12 In (24243B)
- New Age Peelers, Cutters and Slicers