Shop All Food Service Storage & Transportation
New Age
Pan Rack, Z-Type Nesting, 20 Pan Capacity
Mfr # 1331Z
Zoro # G7025444
product price: $716.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$716.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Slots 20
- Height 69 3/4 in
- Width 20 1/2 in
- Load Capacity 700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1331Z
- Zoro # G7025444
- UPC # 715347153271
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 69 3/4 in |
Width | 20 1/2 in |
Overall Width | 20 3/8 in |
Depth | 20 1/2 in |
Pan Size | 18 x 26 in |
Compatible Sheet Pan Size | Full Size, Half Size |
Size | Full Size |
Compatible Pan/Tray Dimensions | 13 x 18 in, 14 x 18 in, 18 x 26 in |
Details
Item | Pan Rack |
Color | Silver |
Number of Slots | 20 |
Load Capacity | 700 lb |
Material | Aluminum |
Construction | All Welded Aluminum |
Caster Type | Swivel Platform |
Caster Temp. Rating | 180 Degrees F |
For Use With | Sheet Pans |
Product Type | Pan Rack |
Caster Maximum Temperature Rating | 180 Degrees F |
Nesting | Yes |
Includes Top | No |
NSF Certified | Yes |
Description
Pan Rack, Nesting Yes, Load Capacity 700 lb, Overall Height 69 3/4 in, Brake No, Overall Width 20 3/8 in, Product Type Pan Rack, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 26 in, Distance Between Shelves 3 in, Number of Slots 20, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OVENTION 93W 2.3A 1.8Deg Stepper Motor (02.12.132.00)
- STANDARD KEIL Bullet Foot1-1/2H 1-3/8" D For - Part# 1010-0801-1144 (1010-0801-1144)
- PERLICK 115 Volt Bom# 519306085 Inverter (65851)
- MAXX COLD Horizontal Bottle Cooler 14 CUFT (MXCR50B)
- NEW AGE 1/2 Size Bun Pan Rack, Stainless Top (1321)
- NEW AGE Bun Pan Rack, Welded, 20 Pan Capacity (6331)
- NEW AGE Bun Pan Rack, Knock Down, 20 Pan Capacity (6301)
- NEW AGE Full Bun Pan Rack, End Load, 20 Capacity (1331)
- NEW AGE Container Dolly, 700 lb. (6263)
- NEW AGE Bun Pan Rack, Knock Down, 12 Pan Capacity (6303)
- RUBBERMAID COMMERCIAL End-Load Rack, 18 5/8x23 3/4x67 7/8, Blk (FG331700BLA)
- New Age Food Service Storage & Transportation