Shop All Peelers, Cutters and Slicers
New Age
Oval Tray Rack, 9 Tray Capacity
Mfr # 95681
Zoro # G2308236
product price: $593.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$593.99
Free 30-Day Returns
Key Features
- Pan Size 22 x 26-7/8 in
- Color Silver
- Caster Type Swivel Platform
- Material Aluminum
- Depth 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 95681
- Zoro # G2308236
- UPC # 715347111875
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Dimensions
Pan Size | 22 x 26-7/8 in |
Depth | 27 in |
Width | 24 1/2 in |
Height | 63 3/4 in |
Compatible Pan/Tray Dimensions | 22 x 26 7/8 in |
Size | Full Size |
Details
Item | Oval Tray Rack |
Color | Silver |
Caster Type | Swivel Platform |
Material | Aluminum |
Number of Slots | 9 |
Construction | All Welded Aluminum |
Load Capacity | 700 lb |
Caster Temp. Rating | 180 Degrees F |
NSF Certified | Yes |
Product Type | Oval Tray Pan Rack |
Brake | No |
For Use With | Oval Trays |
Caster Maximum Temperature Rating | 180 Degrees F |
Includes Top | No |
Nesting | No |
Description
Oval Tray Rack, Nesting No, Load Capacity 700 lb, Overall Height 63 3/4 in, Brake No, Overall Width 24 3/4 in, Product Type Oval Tray Pan Rack, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 27 1/2 in, Distance Between Shelves 6 in, Number of Slots 9, Includes Top No, Material Aluminum, Compatible Pan/Tray Dimensions 22 x 26 7/8 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 11556000005 Cartridge Assembly - (1556-570-54)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6" BLADE 90 DEG OFFSET (KH3072)
- UNREAL CANDY Dark Chocolate Almond Butter Cups Bag 3 oz., PK6 (225)
- KOLPAK Sweep For - Part# Klp22674-1075 (KLP22674-1075)
- NEW AGE Container Dolly, 700 lb. (97205)
- NEW AGE Poly Box Storage Rack, 8 Pan Capacity (1481)
- VOLLRATH CO Vollrath Redco King Kutter, , W/ Suction Cup Base, Includes #1, #2, #4 Cone (6003)
- NORPRO NORPRO 860 Fruit Peeler, Stainless Steel (860)
- DEXTER RUSSELL Pizza Blade Only 4 In (18010)
- ALLPOINTS Chopper, Chili Meat (8011197)
- DEXTER RUSSELL Mini Turner 25 In (16201)
- New Age Peelers, Cutters and Slicers