Shop All Peelers, Cutters and Slicers
New Age
Oval Tray Rack, 10 Tray Capacity
Mfr # NS893
Zoro # G2308245
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Type Swivel Platform
- Width 24 1/2 in
- Caster Temp. Rating 180 Degrees F
- Number of Slots 10
- Depth 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # NS893
- Zoro # G2308245
- UPC # 715347112742
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Dimensions
Width | 24 1/2 in |
Depth | 27 in |
Height | 69 3/4 in |
Pan Size | 22 x 26-7/8 in |
Compatible Pan/Tray Dimensions | 22 x 26 7/8 in |
Size | Full Size |
Details
Item | Oval Tray Rack |
Caster Type | Swivel Platform |
Caster Temp. Rating | 180 Degrees F |
Number of Slots | 10 |
Color | Silver |
Material | Aluminum |
Load Capacity | 700 lb |
Construction | All Welded Aluminum |
NSF Certified | Yes |
Product Type | Oval Tray Pan Rack |
Includes Top | No |
Brake | No |
For Use With | Oval Trays |
Nesting | No |
Caster Maximum Temperature Rating | 180 Degrees F |
Description
Oval Tray Rack, Nesting No, Load Capacity 700 lb, Overall Height 69 3/4 in, Brake No, Overall Width 24 3/4 in, Product Type Oval Tray Pan Rack, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 27 1/2 in, Distance Between Shelves 6 in, Number of Slots 10, Includes Top No, Material Aluminum, Compatible Pan/Tray Dimensions 22 x 26 7/8 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Sponge, Drip Tray (25367.0000)
- OMNI PURE 1/4" Connect Size Filter (SCL10-B)
- AMERICAN EAGLE AE-MC12NH 3/8" Stainless Steel Meat Cutter Attachment Fits #12 Hub (AE-MC12NH-3/8)
- APW Warmer Element 208V 1600W 16" X 6-1/4" (54051)
- NEW AGE Poly Box Storage Rack, 8 Pan Capacity (1481)
- NEW AGE Container Dolly, 700 lb. (97205)
- MERCER CUTLERY Boning Knife, Curved, 6 In., Yellow Handle (M23820YL)
- AMERICAN METALCRAFT 4 in White Pizza Cutter (PIZW1)
- VOLLRATH CO Vollrath® Redco Lettuce King IV, 4400N (4400N)
- CRESTWARE Tong, Green, 10 in. L, Stainless Steel (CG10G)
- DEXTER RUSSELL Selecting Hook 20 In (42033)
- New Age Peelers, Cutters and Slicers