Shop All Food Service Storage & Transportation
New Age
Oval Tray Rack, 10 Tray Capacity
Mfr # 95048
Zoro # G2123935
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$632.99
Free 30-Day Returns
Key Features
- Number of Slots 10
- Color Silver
- Height 69 3/4 in
- Width 26 1/2 in
- Load Capacity 700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Age
- MFR # 95048
- Zoro # G2123935
- UPC # 715347111738
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 69 3/4 in |
Width | 26 1/2 in |
Overall Height | 69 3/4 in |
Overall Width | 26 3/8 in |
Pan Size | 23-1/2 x 29 in |
Depth | 30 in |
Size | Full Size |
Compatible Pan/Tray Dimensions | 23 1/2 x 29 in |
Description
Oval Tray Rack, Nesting No, Load Capacity 700 lb, Overall Height 69 3/4 in, Brake No, Overall Width 26 3/8 in, Product Type Oval Tray Pan Rack, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 30 in, Distance Between Shelves 6 in, Number of Slots 10, Includes Top No, Material Aluminum, Compatible Pan/Tray Dimensions 23 1/2 x 29 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELDSTONE Fieldstone Cereal Original Granola 50 oz., PK4 (09799)
- DORMONT Gas Hose Fitting - Male For - Part# Vend90-4041 (VEND90-4041)
- IMPERIAL COOKING EQUIPMENT Switch (1355)
- TRAULSEN Fan Motor Assembly -Evap, 115V For - Part# 433670 (433670)
- NEW AGE Bun Pan Rack, Knock Down, 20 Pan Capacity (6301)
- NEW AGE Full Bun Pan Rack, End Load, 10 Capacity (1334)
- NEW AGE Container Dolly, 700 lb. (6263)
- NEW AGE Full Bun Pan Rack, End Load, 15 Capacity (1332)
- NEW AGE Can Rack, Alum Top, 25W x 35D x 41 in. H (1226)
- NEW AGE Full Bun Pan Rack, End Load, 20 Capacity (1331)
- CARLISLE FOODSERVICE Glass Rack w/4 Extenders, 36 Comp, PK2 (RG36-414)
- New Age Food Service Storage & Transportation