New Age

New Age EHRH005 Habitat N Home Jumbo Park Avenue Hutch


product price: $418.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Habitat n Home Jumbo Park Avenue Hutch is the ideal alternative to the glass or plastic and metal hutches for indoor use. The only furntiure style indoor hutch now in a larger size for bugger bunnies. With its furniture like design and finish it can be used anywhere family room, bedroom or living room. The Jumbo Park Avenue and its additional Habitat n Home suite of products let's your pets be close to the family without having to deal with the unsightly hutches that are better suited for the laundry room, bathroom or kitchen. Made from EcoFLEX, the Jumbo Park Avenue is also eco-friendly and a great value as it will outlast most other products designed for this use. Since EcoFLEX doesn't absorb moisture of any kind, it repels urine and feces that might accidently in contact with the surfaces and result in an unacceptable odor.

Mistakes are simply wiped away. Screened cover lifts for easy access. Clear, high strength polycarbonate front panels allow for easy observation and are virtually indestructible. Multi-level design provides plenty of space for a lot of pet activity. Easily moved around on durable casters. Little den allows for a place to hide away and rest. Pull out drawer makes changing of used bedding easy. Easy 10 minute - no tool - assembly. Very easy to keep clean. Since they are AllProof, they are resistant to any and all natural causes of deterioration. Nantucket Gray color is embedded in the EcoFLEX material so scratches are less likely to show. Can actually be painted - if necessary - to co-ordinate with your other furnishings. Co-ordinates in color and style with the growing number of items in the New Age Pet the Habitat n Home collection.

Features
  • Habitat N Home Jumbo Park Avenue Hutch
Specifications
  • Weight: 58.42 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.