Shop All Food Service Storage & Transportation
New Age
Mobile Pot and Pan Rack
Mfr # PM2460
Zoro # G3039821
product price: $977.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$977.99
Free 30-Day Returns
Key Features
- Height 74"
- Width 60"
- Material Aluminum Alloy
- Overall Width 60 in
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # PM2460
- Zoro # G3039821
- UPC # 715347112889
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 74" |
Width | 60" |
Overall Width | 60 in |
Depth | 24" |
Details
Item | Mobile Pot and Pan Rack |
Material | Aluminum Alloy |
Standards | NSF |
Shelf Capacity | 1200 lb. |
Caster Type | Stem |
Construction | Aluminum |
Number of Shelves | 4 |
For Use With | Pan, Pot |
Capacity per Shelf | 900 lb |
Mobile/Stationary | Mobile |
NSF Certified | No |
Frame Material | Aluminum |
Shelf Adjustment Increment | 2 in |
Description
Mobile Pot and Pan Rack, Caster Type (4) Swivel Casters w/Brake, Overall Height 74 in, Overall Width 60 in, Overall Depth 24 in, For Use With Pan, Pot, Product Type Pot and Pan Rack, Capacity per Shelf 900 lb, Load Capacity 1,200 lb, Mobile/Stationary Mobile, Number of Shelves 4, NSF Certified No, Shelf Adjustment Increment 2 in, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDMAX Goldmax Club Frills Wooden Pick, PK10000 (1002-1)
- CARLISLE FOODSERVICE Colander, Aluminum, 16 qt., PK6 (60280)
- HUBBELL HEATERS Bronze Pressure Reducing Valve (N45BU)
- GLOBE FOOD EQUIPMENT Cover, Knife (M349)
- NEW AGE Container Dolly, 700 lb. (6263)
- NEW AGE Bun Pan Rack, Knock Down, 12 Pan Capacity (6303)
- NEW AGE Bun Pan Rack, Knock Down, 20 Pan Capacity (6301)
- NEW AGE Bun Pan Rack, Welded, 20 Pan Capacity (6331)
- NEW AGE 1/2 Size Bun Pan Rack, Stainless Top (1321)
- NEW AGE Can Rack, Alum Top, 25W x 35D x 41 in. H (1226)
- ALLPOINTS Nozzle, Foamer W/ Disconnect (8011134)
- New Age Food Service Storage & Transportation