Shop All Food Service Storage & Transportation
New Age
Mobile FIFO Can Rack, 156 Can Capacity
Mfr # 97294CK
Zoro # G3039891
product price: $3,021.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,021.99
Free 30-Day Returns
Key Features
- Height 81 1/8 in
- Width 42 in
- Load Capacity 1,560 lb
- Overall Width 27 1/8 in
- Depth 27 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 97294CK
- Zoro # G3039891
- UPC # 715347268333
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 81 1/8 in |
Width | 42 in |
Overall Width | 27 1/8 in |
Depth | 27 1/8 in |
Full Size/Half Size | Full Size |
Details
Item | Can Rack |
Load Capacity | 1,560 lb |
Standards | NSF |
For Use With | (156) #10 Cans |
Number of Cans Held | 156 |
NSF Certified | No |
Mobile/Stationary | Mobile |
Description
Can Rack, Product Type Can Rack, Includes Adjustable Feet, Load Capacity 1,560 lb, Number of Cans Held 156, Number of Shelves 8, Caster Type (2) Fixed, (2) Swivel w/Brake, For Use With (156) #10 Cans, Full Size/Half Size Full Size, Mobile/Stationary Mobile, Overall Height 81 1/8 in, Overall Width 27 1/8 in, NSF Certified No, Overall Depth 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Nut Filter, Female (65208)
- GREEN MOUNTAIN 16 oz. Green Mountain Gringo Mild Salsa, PK12 (2.00100)
- SEM PRODUCTS LANDAU BLACK SPRAY (SE15013)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 8 In. (18708)
- NEW AGE Container Dolly, 700 lb. (6263)
- NEW AGE Full Bun Pan Rack, End Load, 15 Capacity (1332)
- NEW AGE Can Rack, Alum Top, 25W x 35D x 41 in. H (1226)
- NEW AGE Bun Pan Rack, Welded, 20 Pan Capacity (6331)
- NEW AGE 1/2 Size Bun Pan Rack, Stainless Top (1321)
- NEW AGE Bun Pan Rack, Knock Down, 20 Pan Capacity (6301)
- PRAIRIE VIEW INDUSTRIES Prairie View BBS-F Full Size Bread & Batter Station; 60.25 x 24.75 x 29 in. (BBS-F)
- New Age Food Service Storage & Transportation