Shop All Equipment Stands
New Age
Mobile Equipment Stand, 20x30x48
Mfr # 22048ES30PC
Zoro # G7173616
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 48 in
- Material Aluminum with Adjustable Solid Shelves
- Height 36 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 22048ES30PC
- Zoro # G7173616
- UPC # 715347220089
- Country of Origin United States
- Category Equipment Stands
Dimensions
Width | 48 in |
Height | 36 in |
Caster Dia. | 5 in |
Overall Height | 36 in |
Caster Size | 5" |
Overall Width | 48 in |
Depth | 20 in |
Caster Width | 1 3/8 in |
Overall Length | 48" |
Overall Depth | 20 in |
Overall Fixed Height | 36 in |
Work Surface Width | 48 in |
Height Adjustability | Fixed Height |
Work Surface Depth | 20 in |
Overall Height Range | 36 in |
Overall WxD | 48 in x 20 in |
Description
Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 20 in, Overall Fixed Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATERSON White Grease Proof Silicone Pan Liner, 1000PK (SG01031)
- RESTON LLOYD Reston Lloyd 71601 6pc Melamine Dinner Plate Set Pink (71601)
- HOBART Knob Bp Control (00-854647-00001)
- GE APPLIANCE Filter (WP85X10008)
- NEW AGE Fixed Work Table, Aluminum, 18" W, 18" D (21824ES24P)
- NEW AGE Equipment Stand, Mobile, 15x30x36 (21530ES36PC)
- BK RESOURCES Stainless Equipment Stand, Undershelf, 3 Sided 2"Riser, 6 Legs 72X30 (SVET-7230-6)
- BK RESOURCES Stainless steel Equipment Stand W/Undershelf, 3 Sided 2"Riser 48X30 (SVET-4830)
- BK RESOURCES Stainless steel Equipment Stand W/Undershelf, 3 Sided 2"Riser 60X30 (SVET-6030)
- BK RESOURCES Stainless Steel Machine Stand with Stainless Steel Undershelf 36X30 (MST-3630SS)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 36X30 (EETS-3630)
- New Age Equipment Stands