Shop All Equipment Stands
New Age
Mobile Equipment Stand, 20x30x30
Mfr # 22030ES30PC
Zoro # G6646123
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum with Adjustable Solid Shelves
- Width 30 in
- Height 36 in
- Caster Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 22030ES30PC
- Zoro # G6646123
- UPC # 715347215726
- Country of Origin United States
- Category Equipment Stands
Dimensions
Width | 30 in |
Height | 36 in |
Caster Size | 5" |
Overall Height | 36 in |
Overall Width | 30 in |
Depth | 20 in |
Overall Length | 30" |
Caster Dia. | 5 in |
Caster Width | 1 3/8 in |
Overall Depth | 20 in |
Height Adjustability | Fixed Height |
Work Surface Width | 30 in |
Overall Height Range | 36 in |
Work Surface Depth | 20 in |
Overall Fixed Height | 36 in |
Overall WxD | 30 in x 20 in |
Description
Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 20 in, Overall Fixed Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Funnel, 22 1/4 oz. (84760)
- AMERICAN RANGE Chain & Turnbuckle Assy (A99306)
- LISLE Drain Pan 6 QUART (LI17932)
- ALLPOINTS Burner Orifice 11/32-32 #56 (261783)
- NEW AGE Fixed Work Table, Aluminum, 18" W, 18" D (21824ES24P)
- NEW AGE Equipment Stand, Mobile, 15x30x36 (21530ES36PC)
- BK RESOURCES 60" Adjustable Plate Shelf For Equipment Stand (EQ-PS60)
- BK RESOURCES Stainless steel Equipment Stand W/Undershelf, 3 Sided 2"Riser 60X30 (SVET-6030)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 36X30 (EETS-3630)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 60X30 (EETS-6030)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 72X30 (EETS-7230)
- New Age Equipment Stands