Shop All Food Service Carts
New Age
Mobile Dunnage Rack, 1200 lb.
Mfr # 1204
Zoro # G3039858
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1200 lb
- Material Aluminum
- Overall Width 24 in
- Height 8-1/4"
- Overall Height 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1204
- Zoro # G3039858
- UPC # 715347101739
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 24 in |
Height | 8-1/4" |
Overall Height | 8 1/4 in |
Width | 24" |
Overall Length | 37 3/4 in |
Shelf Width | 24 in |
Shelf Length | 37 3/4 in |
Caster Dia. | 5 in |
Overall Width (In.) | 24 |
Caster Wheel Dia. | 5 in |
Caster Size (In.) | 5 |
Shelf Width (In.) | 24 |
Description
Dunnage Rack, Caster Type (2) Rigid, (2) Swivel w/Brake, Maximum Load Capacity 1,000 lb, Color Silver, Material Aluminum, Number of Casters 4, Product Type Dunnage Rack, Overall Height 8 1/4 in, Overall Length 37 3/4 in, Overall Width 24 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT Kraft Original Easy Macaroni & Cheese 4.1 oz. Extra Large Cup, PK8 (10021000025760)
- CRESTWARE Sauce Pan w/Cool Grip, 7 qt, Aluminum (PAN7H)
- KENAURD Kenaurd:Sgl. Dead bolt Bright Chrome - SC1 (KDB01-BC-SC1)
- WELCHS Fruit Snacks, Mixed Fruit, 0.9 oz Pouch, PK66 (20900320)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- NEW AGE General Purpose Dolly, 900 lb. (98716)
- NEW AGE General Purpose Dolly, 1200 lb. (1194)
- NEW AGE Utility Cart, 22x41x37 (97177)
- NEW AGE Drag Hook (1199)
- LAKESIDE NSF Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (521)
- LAKESIDE Stainless 5 Shelf Banquet Cart; (3) Edges Up, 500 lb Capacity, 18"x31" (357)
- New Age Food Service Carts