Shop All Food Service Storage & Transportation
New Age
Mobile Cup/Glass Rack Cart
Mfr # 97142
Zoro # G9481753
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 9
- Color Gray
- Height 64 in
- Holds Warewashing Rack
- Width 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 97142
- Zoro # G9481753
- UPC # 715347214019
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 64 in |
Width | 20 1/2 in |
Overall Width | 22 in |
Shelf Width | 20 in |
Caster Size | 5 in |
Depth | 22 |
Caster Diameter | 5 in |
Details
Item | Cup and Glass Rack |
Number of Slots | 9 |
Color | Gray |
Holds | Warewashing Rack |
Material | Aluminum |
Standards | NSF Certified |
Number of Shelves | 9 |
Caster Type | Swivel Plate |
Caster Material | Polyolefin, Polyurethane |
For Use With | Trays |
Product Type | Cup and Glass Rack |
NSF Certified | Yes |
Holding Capacity | 9 Trays |
Mobile/Stationary/Mounted | Mobile |
Description
Cup and Glass Rack, Number of Shelves 9, Distance Between Shelves 6 in, Holding Capacity 9 Trays, Material Aluminum, Overall Height 64 in, Overall Width 22 in, Depth 20 1/2 in, Caster Material Polyolefin, Polyurethane, Caster Type Swivel Plate, Color Gray, For Use With Trays, Mobile/Stationary/Mounted Mobile, Product Type Cup and Glass Rack, Caster Diameter 5 in, Number of Slots 9, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS B-0107 Spray Face, Bumper, & Screw Repair Kit (B-24K)
- NEMCO Nut, Hex (45051)
- SAN JAMAR Wireworks - Straw Organizer Ki (C8500S)
- SAHALE SNACKS Sahale Glazed Thai Cashews Mix 4 oz., PK6 (9386900391)
- NEW AGE Full Bun Pan Rack, End Load, 10 Capacity (1334)
- NEW AGE Full Bun Pan Rack, End Load, 15 Capacity (1332)
- NEW AGE Bun Pan Rack, Welded, 20 Pan Capacity (6331)
- NEW AGE Bun Pan Rack, Knock Down, 20 Pan Capacity (6301)
- NEW AGE Can Rack, Alum Top, 25W x 35D x 41 in. H (1226)
- NEW AGE 1/2 Size Bun Pan Rack, Stainless Top (1321)
- CAMBRO 8 Section Half Size Flatware Basket (8FB434151)
- New Age Food Service Storage & Transportation