Shop All Shelving & Rack Accessories
New Age
Mobile Base 24"D x 10, x 60"W, 13 ga.
Mfr # 50312X6
Zoro # G3721341
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Gauge 13 ga
- Material Aluminum
- Overall Depth 24 in
- Overall Height 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Age
- MFR # 50312X6
- Zoro # G3721341
- UPC # 715347323148
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 in |
Overall Height | 9 3/8 in |
Overall Width | 60 in |
Depth | 24" |
Height | 9-3/8" |
Width | 60" |
Caster Wheel Diameter | 5 in |
Details
Item | Mobile Base |
Color | Aluminum |
Gauge | 13 ga |
Material | Aluminum |
Shelf Capacity | 800 lb |
Finish - Shelving and Racks | Unfinished |
For Use With | Pick Cart |
Shelf Style | Ventilated |
Finish | Unfinished |
Assembly | To Poles |
Load Capacity | 800 lb |
Caster Wheel/Tread Material | Polyurethane |
Compatible Product Type | Pick Cart |
Compatible Manufacturer Model Number | 2436HD, 2436SB, 2436TB, 2448HD, 2448SB, 2448TB, 2460HD, 2460SB, 2460TB, 48P, 54P, 60P, 68P, 72P, 76P, 84P, C2436HD, C2436TB, C2448HD, C2448TB, C2460HD, C2460TB |
Caster Wheel/Configuration | (2) Rigid Casters; (4) Swivel Casters |
Caster Mounting Type | Plate Caster |
Description
Mobile Base, Plate Caster, (2) Rigid Casters; (4) Swivel Casters, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity 800 lb, Overall Depth 24 in, Overall Height 9 3/8 in, Overall Width 60 in, Aluminum, Unfinished, Aluminum, 13 ga, Compatible Manufacturer Model Number 2436HD, 2436SB, 2436TB, 2448HD, 2448SB, 2448TB, 2460HD, 2460SB, 2460TB, 48P, 54P, 60P, 68P, 72P, 76P, 84P, C2436HD, C2436TB, C2448HD, C2448TB, C2460HD, C2460TB, Compatible Product Type Pick Cart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Wall Coat Locker with Shelf, 47-3/4 x 7-3/4 x 7-3/4 Inches (1459813)
- 80/20 Drop In T-Nut, 1/4-20, 1/4 Turn (3933)
- LEWISBINS LEWISBins Snap-On Card Holders - 7-3/4" x 4-1/4" (CH10)
- ECONOCO Pipeline Gloss White Outgigger Wall Unit (PSORWH)
- NEW AGE Adjustable Shelf Foot 1" (0116)
- DENDESIGNS CD 0017-CH Closet-Max Closet Pole End Caps, Chrome, 1.31 in. (DE1782421)
- GLOBAL INDUSTRIAL 36x12 Steel Shelf With 4 Clips 20 GA (234048)
- ZORO SELECT Shelf Liner 72"x36", White, 4PK (5GRF3)
- ECONOCO Height Extension 6", 100PK (TA/6)
- ECONOCO Alta Display Table 60" x 36"x Maple (T501SC-H)
- ZORO SELECT Shelf Liner 60"x24", Clear, 4PK (5GRG2)
- New Age Shelving & Rack Accessories