Shop All Shelving & Rack Accessories
New Age
Mobile Base 10 x 48"W, 13 ga.
Mfr # 50311
Zoro # G3721387
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Gauge 13 ga
- Material Aluminum
- Overall Depth 24 in
- Overall Height 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 50311
- Zoro # G3721387
- UPC # 715347310544
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 in |
Overall Height | 9 3/8 in |
Overall Width | 48 in |
Height | 9-3/8" |
Width | 48" |
Depth | 24" |
Caster Wheel Diameter | 5 in |
Details
Item | Mobile Base |
Color | Aluminum |
Gauge | 13 ga |
Material | Aluminum |
Shelf Capacity | 800 lb |
Finish - Shelving and Racks | Unfinished |
For Use With | Pick Cart |
Shelf Style | Ventilated |
Assembly | To Poles |
Finish | Unfinished |
Load Capacity | 800 lb |
Caster Wheel/Tread Material | Polyurethane |
Caster Wheel/Configuration | (2) Rigid Casters; (2) Swivel Casters |
Compatible Product Type | Pick Cart |
Caster Mounting Type | Plate Caster |
Compatible Manufacturer Model Number | 2436HD, 2436SB, 2436TB, 2448HD, 2448SB, 2448TB, 2460HD, 2460SB, 2460TB, 48P, 54P, 60P, 68P, 72P, 76P, 84P, C2436HD, C2436TB, C2448HD, C2448TB, C2460HD, C2460TB |
Description
Mobile Base, Plate Caster, (2) Rigid Casters; (2) Swivel Casters, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity 800 lb, Overall Depth 24 in, Overall Height 9 3/8 in, Overall Width 48 in, Aluminum, Unfinished, Aluminum, 13 ga, Compatible Manufacturer Model Number 2436HD, 2436SB, 2436TB, 2448HD, 2448SB, 2448TB, 2460HD, 2460SB, 2460TB, 48P, 54P, 60P, 68P, 72P, 76P, 84P, C2436HD, C2436TB, C2448HD, C2448TB, C2460HD, C2460TB, Compatible Product Type Pick Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS 82 TI 48 48 in. Titanium Dual Track Shelf Standard; Pack Of 10 (DE571573)
- EASY TRACK EASY TRACK SHELVES 24"" (RS1423)
- ZORO SELECT Workbench Top, Hardwood, 30x48x1-3/4 (800XH4)
- JUSTRITE Shelf 39-1/4"W, Galvanized Steel (29938)
- NEW AGE Adjustable Shelf Foot 1" (0116)
- TENNSCO Cross Bar 72 In (LRC-72)
- SUNCAST Molded Resin Shelf Kit for BMS-2000, BMS-1250, BMS-1250SB (BMSA7S)
- METRO Caster, Stem , 5"Brk, Metro Max Q (5MBX)
- TECHNIBILT SHELVING SYSTEMS S-Hook (PBC200.TSS)
- NATIONAL MFG/SPECTRUM BRANDS HHI BRS Shelf Support (N189-183)
- LOWELL Rackmount SEQ Power Panel (ACR-SEQ6-2009)
- New Age Shelving & Rack Accessories